This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992005 Volkswagen, CSC2PD32VW9360 CSC2PD32VW9360

Seat Covers in Neosupreme for 19992005 Volkswagen, CSC2PD32VW9360 (Discontinued)

  • Mfr # CSC2PD32VW9360
  • Zoro # G400206351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD32VW9360
Zoro #
G400206351
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Rear
For Use With
For 1999 To 2005 Volkswagen Passat
Family Code
VW9360

Description

Seat Covers in Neosupreme for 1999-2005 Volkswagen Passat - (R), 5th Gen, WAGON, 60/40 split, w/strge-style armrst, w/3 rmv hdrst, Rmv Out seat sectns to instal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.