This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002000 Isuzu Amigo, CSC2PD32IS7039 CSC2PD32IS7039

Seat Covers in Neosupreme for 20002000 Isuzu Amigo, CSC2PD32IS7039 (Discontinued)

  • Mfr # CSC2PD32IS7039
  • Zoro # G000129876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD32IS7039
Zoro #
G000129876
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Front
For Use With
For 2000 To 2000 Isuzu Amigo
Family Code
IS7039

Description

Seat Covers in Neosupreme for 2000-2000 Isuzu Amigo - (F), 50/50 Bucket Seat w/removable headrest, no armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.