This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002001 Mitsubishi, CSC2KT09MB7020 CSC2KT09MB7020

Seat Covers in Neosupreme for 20002001 Mitsubishi, CSC2KT09MB7020 (Discontinued)

  • Mfr # CSC2KT09MB7020
  • Zoro # G800094916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT09MB7020
Zoro #
G800094916
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad With Black Sides
Seat Position
Front
For Use With
For 2000 To 2001 Mitsubishi Eclipse
Family Code
MB7020

Description

Seat Covers in Neosupreme for 2000-2001 Mitsubishi Eclipse - (F), Spyder, 50/50 bucket, w/dr lumbar, w/pass lumbar, w/o side airbag, w/shoulder-belt loop cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.