This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002001 Mitsubishi, CSCPD36MB7020 CSCPD36MB7020

Seat Covers in Neosupreme for 20002001 Mitsubishi, CSCPD36MB7020 (Discontinued)

  • Mfr # CSCPD36MB7020
  • Zoro # G200298822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCPD36MB7020
Zoro #
G200298822
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand Solid
Seat Position
Front
For Use With
For 2000 To 2001 Mitsubishi Eclipse
Family Code
MB7020

Description

Seat Covers in Neosupreme for 2000-2001 Mitsubishi Eclipse - (F), Spyder, 50/50 bucket, w/dr lumbar, w/pass lumbar, w/o side airbag, w/shoulder-belt loop cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.