
Seat Covers in Neosupreme for 20002002 GMC Yukon XL, CSC2RT05GM7038 (Discontinued)
- Mfr # CSC2RT05GM7038
- Zoro # G800156515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC2RT05GM7038
Zoro #
G800156515
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA with Black Sides
Seat Position
Front
For Use With
For 2000 To 2002 GMC Yukon XL
Family Code
GM7038
Description
Seat Covers in Neosupreme for 2000-2002 GMC Yukon XL - (F), BASE MODEL, 40/20/40 Split, W/Console,W/Builtin Belt,W/Pwr Dr & Pass Seat,W/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.