This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002002 MercedesBenz, CSCPD34MD7068 CSCPD34MD7068

Seat Covers in Neosupreme for 20002002 MercedesBenz, CSCPD34MD7068 (Discontinued)

  • Mfr # CSCPD34MD7068
  • Zoro # G200306244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD34MD7068
Zoro #
G200306244
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Rear
For Use With
For 2000 To 2002 Mercedes-Benz M-Class
Family Code
MD7068

Description

Seat Covers in Neosupreme for 2000-2002 Mercedes-Benz M-Class - (R), (W163 body style), Third Row, 50/50 split bench w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.