This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002004 Isuzu Rodeo 4, CSC2PD32IS7007 CSC2PD32IS7007

Seat Covers in Neosupreme for 20002004 Isuzu Rodeo 4, CSC2PD32IS7007 (Discontinued)

  • Mfr # CSC2PD32IS7007
  • Zoro # G400129353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD32IS7007
Zoro #
G400129353
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Rear
For Use With
For 2000 To 2004 Isuzu Rodeo 4 door
Family Code
IS7007

Description

Seat Covers in Neosupreme for 2000-2004 Isuzu Rodeo 4 door - (R), 60/40 Split Rear Bench, removable headrest, no armrest ..(SPECIAL SEWING INST. FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.