
Seat Covers in Neosupreme for 20002004 Isuzu Rodeo 4, CSCMO02IS7006 (Discontinued)
- Mfr # CSCMO02IS7006
- Zoro # G000271926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCMO02IS7006
Zoro #
G000271926
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity Solid
Seat Position
Front
For Use With
For 2000 To 2004 Isuzu Rodeo 4 door
Family Code
IS7006
Description
Seat Covers in Neosupreme for 2000-2004 Isuzu Rodeo 4 door - (F), 50/50 Bucket Seat w/removable headrest, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.