This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002004 Subaru Legacy, CSCKT14SU7003 CSCKT14SU7003

Seat Covers in Neosupreme for 20002004 Subaru Legacy, CSCKT14SU7003 (Discontinued)

  • Mfr # CSCKT14SU7003
  • Zoro # G500183002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCKT14SU7003
Zoro #
G500183002
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus Solid
Seat Position
Front
For Use With
For 2000 To 2004 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU7003

Description

Seat Covers in Neosupreme for 2000-2004 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 Bucket,W/Removable Headrest, W/ Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.