This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002005 Chevrolet Monte, CSC2A3CH7089 CSC2A3CH7089

Seat Covers in Neosupreme for 20002005 Chevrolet Monte, CSC2A3CH7089 (Discontinued)

  • Mfr # CSC2A3CH7089
  • Zoro # G000035122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3CH7089
Zoro #
G000035122
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 2000 To 2005 Chevrolet Monte Carlo
Family Code
CH7089

Description

Seat Covers in Neosupreme for 2000-2005 Chevrolet Monte Carlo - (F), 50/50 Bucket, W/Removable Headrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.