This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002005 Ford Taurus, CSC2A4FD7398 CSC2A4FD7398

Seat Covers in Neosupreme for 20002005 Ford Taurus, CSC2A4FD7398 (Discontinued)

  • Mfr # CSC2A4FD7398
  • Zoro # G300041151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A4FD7398
Zoro #
G300041151
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2000 To 2005 Ford Taurus Wagon
Family Code
FD7398

Description

Seat Covers in Neosupreme for 2000-2005 Ford Taurus Wagon - (F), 40/20/40 split bench, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.