This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002005 GMC Yukon  R, CSCPD36GM7194 CSCPD36GM7194

Seat Covers in Neosupreme for 20002005 GMC Yukon R, CSCPD36GM7194 (Discontinued)

  • Mfr # CSCPD36GM7194
  • Zoro # G200308811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD36GM7194
Zoro #
G200308811
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand Solid
Seat Position
Rear
For Use With
For 2000 To 2005 GMC Yukon
Family Code
GM7194

Description

Seat Covers in Neosupreme for 2000-2005 GMC Yukon - (R), 50/50 split back and bottom, w/built-in shoulder belt, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.