This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002006 BMW 3Series, CSC2KT16BM7062 CSC2KT16BM7062

Seat Covers in Neosupreme for 20002006 BMW 3Series, CSC2KT16BM7062 (Discontinued)

  • Mfr # CSC2KT16BM7062
  • Zoro # G500117878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16BM7062
Zoro #
G500117878
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2000 To 2006 BMW 3-Series
Color
Kryptek Camo Raid With Black Sides
Family Code
BM7062

Description

Seat Covers in Neosupreme for 2000-2006 BMW 3-Series - (F), E46, CONVERTIBLE, 50/50 Bucket, with adjustable thigh support under your knees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.