This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002006 Nissan Sentra, CSC2A3NS7022 CSC2A3NS7022

Seat Covers in Neosupreme for 20002006 Nissan Sentra, CSC2A3NS7022 (Discontinued)

  • Mfr # CSC2A3NS7022
  • Zoro # G200039340
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3NS7022
Zoro #
G200039340
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 2000 To 2006 Nissan Sentra
Family Code
NS7022

Description

Seat Covers in Neosupreme for 2000-2006 Nissan Sentra - (F), 50/50 Buckets w/Removable headrest, WITH 2 Turning Knobs on side of seat, WITHOUT Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.