
Seat Covers in Neosupreme for 20002006 Nissan Sentra, CSC2A5NS7023 (Discontinued)
- Mfr # CSC2A5NS7023
- Zoro # G900039633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2A5NS7023
Zoro #
G900039633
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 2000 To 2006 Nissan Sentra
Family Code
NS7023
Description
Seat Covers in Neosupreme for 2000-2006 Nissan Sentra - (R), Bench, Solid Back, Solid Bottom, w/integrated headrest, REQUIRES PROFESSIONAL INSTALLATION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.