
Seat Covers in Neosupreme for 20002007 Ford Focus, CSCKT07FD7108 (Discontinued)
- Mfr # CSCKT07FD7108
- Zoro # G600138902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSCKT07FD7108
Zoro #
G600138902
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander Solid
Seat Position
Rear
For Use With
For 2000 To 2007 Ford Focus
Family Code
FD7108
Description
Seat Covers in Neosupreme for 2000-2007 Ford Focus - (R), SEDAN, 4drs Only, 60/40 Split,No Headrest,No Armrest,No Console, Sedan ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.