This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012001 Ford Explorer, CSC2KT08FD7332 CSC2KT08FD7332

Seat Covers in Neosupreme for 20012001 Ford Explorer, CSC2KT08FD7332 (Discontinued)

  • Mfr # CSC2KT08FD7332
  • Zoro # G200111190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08FD7332
Zoro #
G200111190
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Front
For Use With
For 2001 To 2001 Ford Explorer Sport Trac
Family Code
FD7332

Description

Seat Covers in Neosupreme for 2001-2001 Ford Explorer Sport Trac - (F), 50/50 bukt w/builtin hdrst, w/turning knob on plastic panel, w/ side airbag, FOR SEATS W/LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.