This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012002 Ford Explorer, CSCKT15FD7208 CSCKT15FD7208

Seat Covers in Neosupreme for 20012002 Ford Explorer, CSCKT15FD7208 (Discontinued)

  • Mfr # CSCKT15FD7208
  • Zoro # G700228978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT15FD7208
Zoro #
G700228978
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune Solid
Seat Position
Rear
For Use With
For 2001 To 2002 Ford Explorer Sport Trac
Family Code
FD7208

Description

Seat Covers in Neosupreme for 2001-2002 Ford Explorer Sport Trac - (R), 60/40 w/2 Adjustable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.