
Seat Covers in Neosupreme for 20012002 Subaru Forester, CSC2A3SU7002 (Discontinued)
- Mfr # CSC2A3SU7002
- Zoro # G300076382
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2A3SU7002
Zoro #
G300076382
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Gray with Black sides
For Use With
For 2001 To 2002 Subaru Forester
Family Code
SU7002
Description
Seat Covers in Neosupreme for 2001-2002 Subaru Forester - (R), 60/40 Split,W/3 Removable Headrests,No Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.