This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012003 Isuzu Rodeo, CSC2MO08IS7033 CSC2MO08IS7033

Seat Covers in Neosupreme for 20012003 Isuzu Rodeo, CSC2MO08IS7033 (Discontinued)

  • Mfr # CSC2MO08IS7033
  • Zoro # G200212460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO08IS7033
Zoro #
G200212460
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush with Black Sides
Seat Position
Rear
For Use With
For 2001 To 2003 Isuzu Rodeo Sport 2 door
Family Code
IS7033

Description

Seat Covers in Neosupreme for 2001-2003 Isuzu Rodeo Sport 2 door - (R), Solid Bench,W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.