This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012003 Lexus RX  R, CSCPD32LX7023 CSCPD32LX7023

Seat Covers in Neosupreme for 20012003 Lexus RX R, CSCPD32LX7023 (Discontinued)

  • Mfr # CSCPD32LX7023
  • Zoro # G300308247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD32LX7023
Zoro #
G300308247
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Rear
For Use With
For 2001 To 2003 Lexus RX
Family Code
LX7023

Description

Seat Covers in Neosupreme for 2001-2003 Lexus RX - (R), 60/40 Split bench w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.