This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012003 Lexus RX  R, CSCRT08LX7023 CSCRT08LX7023

Seat Covers in Neosupreme for 20012003 Lexus RX R, CSCRT08LX7023 (Discontinued)

  • Mfr # CSCRT08LX7023
  • Zoro # G500314826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08LX7023
Zoro #
G500314826
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Rear
For Use With
For 2001 To 2003 Lexus RX
Family Code
LX7023

Description

Seat Covers in Neosupreme for 2001-2003 Lexus RX - (R), 60/40 Split bench w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.