This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012003 Toyota Prius, CSC2A3TT7133 CSC2A3TT7133

Seat Covers in Neosupreme for 20012003 Toyota Prius, CSC2A3TT7133 (Discontinued)

  • Mfr # CSC2A3TT7133
  • Zoro # G200078172
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3TT7133
Zoro #
G200078172
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2003 Toyota Prius
Color
Gray with Black sides
Family Code
TT7133

Description

Seat Covers in Neosupreme for 2001-2003 Toyota Prius - (F), 50/50 bucket w/removable headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.