This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012003 Toyota Prius, CSC2MO04TT7134 CSC2MO04TT7134

Seat Covers in Neosupreme for 20012003 Toyota Prius, CSC2MO04TT7134 (Discontinued)

  • Mfr # CSC2MO04TT7134
  • Zoro # G200215430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO04TT7134
Zoro #
G200215430
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Obsession with Black Sides
Seat Position
Rear
For Use With
For 2001 To 2003 Toyota Prius
Family Code
TT7134

Description

Seat Covers in Neosupreme for 2001-2003 Toyota Prius - (R), Solid bench, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.