This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012009 Chevrolet, CSCKT09CH10030 CSCKT09CH10030

Seat Covers in Neosupreme for 20012009 Chevrolet, CSCKT09CH10030 (Discontinued)

  • Mfr # CSCKT09CH10030
  • Zoro # G000171189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT09CH10030
Zoro #
G000171189
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad Solid
Seat Position
Rear
For Use With
For 2001 To 2009 Chevrolet Express 1500/2500/3500
Family Code
CH10030

Description

Seat Covers in Neosupreme for 2001-2009 Chevrolet Express 1500/2500/3500 - (R), Last Row, 50/50 Split Bench, w/2 seaters each bench seat, No Headrest, No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.