This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012009 Chevrolet Full, CSC2RT06CH9506 CSC2RT06CH9506

Seat Covers in Neosupreme for 20012009 Chevrolet Full, CSC2RT06CH9506 (Discontinued)

  • Mfr # CSC2RT06CH9506
  • Zoro # G500168306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT06CH9506
Zoro #
G500168306
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5 with Black Sides
For Use With
For 2001 To 2009 Chevrolet Full Size Van
Family Code
CH9506

Description

Seat Covers in Neosupreme for 2001-2009 Chevrolet Full Size Van - (F), EXPRESS MODEL, 50/50 bucket, w/built-in headrest, w/o armrest, Not for Cutaway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.