
Seat Covers in Neosupreme for 20012009 GMC Savana, CSC2KT11GM7189 (Discontinued)
- Mfr # CSC2KT11GM7189
- Zoro # G500101372
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2KT11GM7189
Zoro #
G500101372
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Inferno With Black Sides
Seat Position
Front
For Use With
For 2001 To 2009 GMC Savana 1500/2500/3500
Family Code
GM7189
Description
Seat Covers in Neosupreme for 2001-2009 GMC Savana 1500/2500/3500 - (F), 50/50 bucket w/built-in headrest, w/1 armrest per seat, Not for Cut-away models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.