This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012009 GMC Savana, CSC2MO09GM9673 CSC2MO09GM9673

Seat Covers in Neosupreme for 20012009 GMC Savana, CSC2MO09GM9673 (Discontinued)

  • Mfr # CSC2MO09GM9673
  • Zoro # G400193439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO09GM9673
Zoro #
G400193439
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Winter Print with Black Sides
Seat Position
Rear
For Use With
For 2001 To 2009 GMC Savana 1500/2500/3500
Family Code
GM9673

Description

Seat Covers in Neosupreme for 2001-2009 GMC Savana 1500/2500/3500 - (R), Last Row, 50/50 Split Bench, w/2 seaters each bench seat, No Headrest, No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.