This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022002 Ford Expedition, CSC2A9FD9720 CSC2A9FD9720

Seat Covers in Neosupreme for 20022002 Ford Expedition, CSC2A9FD9720 (Discontinued)

  • Mfr # CSC2A9FD9720
  • Zoro # G400081064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A9FD9720
Zoro #
G400081064
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Navy Blue with Black sides
Seat Position
Front
For Use With
For 2002 To 2002 Ford Expedition
Family Code
FD9720

Description

Seat Covers in Neosupreme for 2002-2002 Ford Expedition - (F), 50/50 bucket, w/removable headrest, w/o armrest, W/O SIDE AIRBAG CUT-OUT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.