
Seat Covers in Neosupreme for 20022003 Mazda Protege5, CSC2A1MA7104 (Discontinued)
- Mfr # CSC2A1MA7104
- Zoro # G200041329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC2A1MA7104
Zoro #
G200041329
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Front
For Use With
For 2002 To 2003 Mazda Protege5
Family Code
MA7104
Description
Seat Covers in Neosupreme for 2002-2003 Mazda Protege5 - (F), 50/50 bucket w/removable headrest, w/o side airbag, w/2 turning knobs on driver seat bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.