This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022004 Chevrolet, CSC2KT13CH7315 CSC2KT13CH7315

Seat Covers in Neosupreme for 20022004 Chevrolet, CSC2KT13CH7315 (Discontinued)

  • Mfr # CSC2KT13CH7315
  • Zoro # G900101330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13CH7315
Zoro #
G900101330
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 2002 To 2004 Chevrolet TrailBlazer EXT
Family Code
CH7315

Description

Seat Covers in Neosupreme for 2002-2004 Chevrolet TrailBlazer EXT - (F), 50/50 Bucket Seat,W/Removable Headrest,W/O Armrest,W/Builtin Belt,W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.