This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022004 GMC Sonoma, CSCKT09GM7165 CSCKT09GM7165

Seat Covers in Neosupreme for 20022004 GMC Sonoma, CSCKT09GM7165 (Discontinued)

  • Mfr # CSCKT09GM7165
  • Zoro # G000139219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT09GM7165
Zoro #
G000139219
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad Solid
Seat Position
Front
For Use With
For 2002 To 2004 GMC Sonoma
Family Code
GM7165

Description

Seat Covers in Neosupreme for 2002-2004 GMC Sonoma - (F), 60/40 w/built-in headrest, w/console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.