This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022004 Jeep Grand, CSCKT13JP7168 CSCKT13JP7168

Seat Covers in Neosupreme for 20022004 Jeep Grand, CSCKT13JP7168 (Discontinued)

  • Mfr # CSCKT13JP7168
  • Zoro # G900171463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT13JP7168
Zoro #
G900171463
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude Solid
Seat Position
Front
For Use With
For 2002 To 2004 Jeep Grand Cherokee
Family Code
JP7168

Description

Seat Covers in Neosupreme for 2002-2004 Jeep Grand Cherokee - (F), 50/50 Bucket, W/Removable Headrest, W/Power Driver Seat, W/Manual Pass Seat (Not for Overland)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.