
Seat Covers in Neosupreme for 20022005 MercedesBenz, CSC2KT15MD7070 (Discontinued)
- Mfr # CSC2KT15MD7070
- Zoro # G400100086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2KT15MD7070
Zoro #
G400100086
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune With Black Sides
Seat Position
Rear
For Use With
For 2002 To 2005 Mercedes-Benz C-Class Hatchback
Family Code
MD7070
Description
Seat Covers in Neosupreme for 2002-2005 Mercedes-Benz C-Class Hatchback - (R), 60/40 split bench, OUTER BACKREST SECTIONS NEED LOOSENED WITH 10mm SOCKET TO INSTALL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.