This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022005 MercedesBenz, CSC2PD34MD7070 CSC2PD34MD7070

Seat Covers in Neosupreme for 20022005 MercedesBenz, CSC2PD34MD7070 (Discontinued)

  • Mfr # CSC2PD34MD7070
  • Zoro # G400169120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34MD7070
Zoro #
G400169120
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Rear
For Use With
For 2002 To 2005 Mercedes-Benz C-Class Hatchback
Family Code
MD7070

Description

Seat Covers in Neosupreme for 2002-2005 Mercedes-Benz C-Class Hatchback - (R), 60/40 split bench, OUTER BACKREST SECTIONS NEED LOOSENED WITH 10mm SOCKET TO INSTALL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.