This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022005 Mitsubishi, CSCPD32MB7021 CSCPD32MB7021

Seat Covers in Neosupreme for 20022005 Mitsubishi, CSCPD32MB7021 (Discontinued)

  • Mfr # CSCPD32MB7021
  • Zoro # G500309464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD32MB7021
Zoro #
G500309464
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Front
For Use With
For 2002 To 2005 Mitsubishi Eclipse
Family Code
MB7021

Description

Seat Covers in Neosupreme for 2002-2005 Mitsubishi Eclipse - (F), Spyder, 50/50 bucket, w/dr lumbr, w/o pas lumbr, w/o side airbag, w/shoulder-belt loop cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.