This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022006 Chevrolet, CSCKT15CH7055 CSCKT15CH7055

Seat Covers in Neosupreme for 20022006 Chevrolet, CSCKT15CH7055 (Discontinued)

  • Mfr # CSCKT15CH7055
  • Zoro # G400237584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT15CH7055
Zoro #
G400237584
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune Solid
Seat Position
Front
For Use With
For 2002 To 2006 Chevrolet Avalanche
Family Code
CH7055

Description

Seat Covers in Neosupreme for 2002-2006 Chevrolet Avalanche - (F), 40/20/40 Split, W/Console, W/Builtin Shoulder Belt, W/Pwr Driver & Manual Pass, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.