
Seat Covers in Neosupreme for 20022010 Lexus SC F, CSC2MO06LX9364 (Discontinued)
- Mfr # CSC2MO06LX9364
- Zoro # G000188989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2MO06LX9364
Zoro #
G000188989
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Bottomland with Black Sides
Seat Position
Front
For Use With
For 2002 To 2010 Lexus SC
Family Code
LX9364
Description
Seat Covers in Neosupreme for 2002-2010 Lexus SC - (F), 50/50 bucket, w/non-removable headrest, for SC430
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.