This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032003 Volkswagen, CSCRT05VW9352 CSCRT05VW9352

Seat Covers in Neosupreme for 20032003 Volkswagen, CSCRT05VW9352 (Discontinued)

  • Mfr # CSCRT05VW9352
  • Zoro # G000321621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT05VW9352
Zoro #
G000321621
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA Solid
Seat Position
Front
For Use With
For 2003 To 2003 Volkswagen Beetle
Family Code
VW9352

Description

Seat Covers in Neosupreme for 2003-2003 Volkswagen Beetle - (F), GL 1.8T model, 50/50 bkt sport st, w/o lumbar knob, w/remov hdrst, w/button outer side of hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.