This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032004 Ford Mustang, CSC2A9FD7370 CSC2A9FD7370

Seat Covers in Neosupreme for 20032004 Ford Mustang, CSC2A9FD7370 (Discontinued)

  • Mfr # CSC2A9FD7370
  • Zoro # G000044230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A9FD7370
Zoro #
G000044230
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Navy Blue with Black sides
Seat Position
Front
For Use With
For 2003 To 2004 Ford Mustang
Family Code
FD7370

Description

Seat Covers in Neosupreme for 2003-2004 Ford Mustang - (F), SVT COBRA COUPE, 50/50 bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.