This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032004 Isuzu Ascender, CSC2A3IS7038 CSC2A3IS7038

Seat Covers in Neosupreme for 20032004 Isuzu Ascender, CSC2A3IS7038 (Discontinued)

  • Mfr # CSC2A3IS7038
  • Zoro # G000037294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3IS7038
Zoro #
G000037294
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Rear
For Use With
For 2003 To 2004 Isuzu Ascender
Family Code
IS7038

Description

Seat Covers in Neosupreme for 2003-2004 Isuzu Ascender - (R), 50/50 bench w/2 removable headrest, Long Wheelbase Model ONLY, REQ. PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.