
Seat Covers in Neosupreme for 20032004 Nissan Xterra, CSCPD38NS7139 (Discontinued)
- Mfr # CSCPD38NS7139
- Zoro # G700300155
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCPD38NS7139
Zoro #
G700300155
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Front
For Use With
For 2003 To 2004 Nissan Xterra
Family Code
NS7139
Description
Seat Covers in Neosupreme for 2003-2004 Nissan Xterra - (F), 50/50 bucket w/removable headrest, w/2 turning knobs on driver seat bottom, w/driver lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.