This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032004 Pontiac Vibe, CSC2AWPN7243 CSC2AWPN7243

Seat Covers in Neosupreme for 20032004 Pontiac Vibe, CSC2AWPN7243 (Discontinued)

  • Mfr # CSC2AWPN7243
  • Zoro # G900109039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWPN7243
Zoro #
G900109039
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Wine with Black sides
For Use With
For 2003 To 2004 Pontiac Vibe
Family Code
PN7243

Description

Seat Covers in Neosupreme for 2003-2004 Pontiac Vibe - (F), 50/50 Bukt w/removable headrest,w/o turning knob driver side,w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.