This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032004 Saturn Ion, CSC2PD38SR7005 CSC2PD38SR7005

Seat Covers in Neosupreme for 20032004 Saturn Ion, CSC2PD38SR7005 (Discontinued)

  • Mfr # CSC2PD38SR7005
  • Zoro # G600165120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38SR7005
Zoro #
G600165120
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 2003 To 2004 Saturn Ion
Family Code
SR7005

Description

Seat Covers in Neosupreme for 2003-2004 Saturn Ion - (F), Sedan only, 50/50 buckets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.