This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032004 Volvo XC90, CSC2RT03VO7233 CSC2RT03VO7233

Seat Covers in Neosupreme for 20032004 Volvo XC90, CSC2RT03VO7233 (Discontinued)

  • Mfr # CSC2RT03VO7233
  • Zoro # G300160395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT03VO7233
Zoro #
G300160395
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP with Black sides
Seat Position
Front
For Use With
For 2003 To 2004 Volvo XC90
Family Code
VO7233

Description

Seat Covers in Neosupreme for 2003-2004 Volvo XC90 - (F), 50/50 bucket, w/dr lumbar, w/pass lumbar, w/o pass outer backrest knob, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.