This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Chevrolet Tahoe, CSC2A2CH7809 CSC2A2CH7809

Seat Covers in Neosupreme for 20032005 Chevrolet Tahoe, CSC2A2CH7809 (Discontinued)

  • Mfr # CSC2A2CH7809
  • Zoro # G200034321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A2CH7809
Zoro #
G200034321
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2003 To 2005 Chevrolet Tahoe
Family Code
CH7809

Description

Seat Covers in Neosupreme for 2003-2005 Chevrolet Tahoe - (F), Z71 MODEL, 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.