This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Ford Explorer, CSC2A3FD7008 CSC2A3FD7008

Seat Covers in Neosupreme for 20032005 Ford Explorer, CSC2A3FD7008 (Discontinued)

  • Mfr # CSC2A3FD7008
  • Zoro # G800078848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3FD7008
Zoro #
G800078848
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Middle
For Use With
For 2003 To 2005 Ford Explorer 4-door S.U.V.
Family Code
FD7008

Description

Seat Covers in Neosupreme for 2003-2005 Ford Explorer 4-door S.U.V. - (M), THREE-ROW MODEL, 40/20/40 w/3 removable headrests, w/built-in seatbelt in 20 section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.