This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 GMC Yukon XL, CSC2MO10GM7028 CSC2MO10GM7028

Seat Covers in Neosupreme for 20032005 GMC Yukon XL, CSC2MO10GM7028 (Discontinued)

  • Mfr # CSC2MO10GM7028
  • Zoro # G800121780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO10GM7028
Zoro #
G800121780
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Country with Black Sides
Seat Position
Front
For Use With
For 2003 To 2005 GMC Yukon XL
Family Code
GM7028

Description

Seat Covers in Neosupreme for 2003-2005 GMC Yukon XL - (F), BASE MODEL, 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.