This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Honda Accord, CSC2RT06HD7068 CSC2RT06HD7068

Seat Covers in Neosupreme for 20032005 Honda Accord, CSC2RT06HD7068 (Discontinued)

  • Mfr # CSC2RT06HD7068
  • Zoro # G500156211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT06HD7068
Zoro #
G500156211
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5 with Black Sides
Seat Position
Front
For Use With
For 2003 To 2005 Honda Accord Coupe
Family Code
HD7068

Description

Seat Covers in Neosupreme for 2003-2005 Honda Accord Coupe - (F), EX MODEL, 50/50 Bucket w/Remov headrest, w/side airbag, w/lumbar lever, w/release lever cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.