This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Honda Civic, CSC2PD34HD7319 CSC2PD34HD7319

Seat Covers in Neosupreme for 20032005 Honda Civic, CSC2PD34HD7319 (Discontinued)

  • Mfr # CSC2PD34HD7319
  • Zoro # G700158053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34HD7319
Zoro #
G700158053
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 2003 To 2005 Honda Civic Sedan
Family Code
HD7319

Description

Seat Covers in Neosupreme for 2003-2005 Honda Civic Sedan - (F), DX MODEL, 50/50 Bucket,W/Removable Headrest,W/O Armrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.